Beli band saw portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp419.900

    ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.
    atribut:
    • Number of Mountains: 14/18
    • Material: Cobalt high Speed Steel
    • Conform: Rechargeable band Saw H60Eco
    • Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
    • TRUSCO Number: 391-7517
  2. NITTO KOHKI TSP Coupler Socket (Kopler)
    Mulai

    Rp169.900

    NITTO KOHKI TSP Coupler Socket (Kopler)
    atribut:
    • Valve Structure: No valve
    • Material (Seal): Nitrile rubber
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
    • Operating Temperature Range: -20 to +80℃
    • Installation Shape: Male thread
    • Fluid: Air, mineral hydraulic fluid
    • Socket or Plug: socket
    • Body Material: steel
  3. TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    40%
    Mulai

    Rp749.900

    TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)
    Deskripsi:
    -A great deal for a set of 30.-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  4. MILWAUKEE Portable Band Saw Table
    Mulai

    Rp12.999.900

    MILWAUKEE Portable Band Saw Table
    Deskripsi:
    This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.
    atribut:
    • For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
    • Size (HxWxD) (inch): 24x12 19/50x7
    • Size: 24 in H x 12-19/50 in W x 7 in D
    • UNSPSC: 23152205
  5. MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp18.999.900

    MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
    atribut:
    • Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
    • Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
    • Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
    • Content Set: With case
    • Cutting Capacity Round Pipe (Φmm): 85
    • Cutting Capacity Square Pipe (mm): 85x85
    • Fuel Gauge: Yes
    • LED Light: Yes
    • Maximum Cutting Capacity (mm): 125x125
    • Power Supply Voltage (V): 18
  6. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    8%
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  9. Wipro Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    Wipro Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
  10. RYU Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp119.900

    RYU Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longer
    atribut:
    • Thickness (mm): 0.5
    • Teeth Per Inch: 6
  11. NITTO KOHKI Coupler TSP Plug (for Female Thread Mounting) (Kopler)
    Mulai

    Rp139.900

    NITTO KOHKI Coupler TSP Plug (for Female Thread Mounting) (Kopler)
    atribut:
    • Compatibility: If it is the same size, socket and plug can be connected
    • Operating Temperature Range (°С): -20 to +80
    • Material (Seal): Nitrile rubber
    • Socket or Plug: plug
    • Valve Structure: No valve
  12. HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 10/14
  13. NITTO KOHKI Coupler TSP (Kopler)
    Mulai

    Rp53.900

    NITTO KOHKI Coupler TSP (Kopler)
    atribut:
    • Fluid: Air, mineral hydraulic fluid
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  14. NITTO KOHKI TSP Coupler Socket (for Female Thread Mounting)
    Mulai

    Rp309.900

    NITTO KOHKI TSP Coupler Socket (for Female Thread Mounting)
    atribut:
    • Compatibility: If it is the same size, socket and plug can be connected
    • Operating Temperature Range (°С): -20 to +80
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Valve Structure: No valve
  15. GETRA Machine Bone Saw (Mesin Pemotong Tulang)
    Mulai

    Rp12.999.900

    GETRA Machine Bone Saw (Mesin Pemotong Tulang)
    Deskripsi:
    Seri Bone Saw didesain khusus untuk memotong daging beku, ikan beku dan tulang. Dengan fitur desain yang efisien, hemat energi, mudah pengoperasiannya. Body terbuat dari alumunium die cast/ Stainless steel untuk menjaga higienitas produk. Aplikasi untuk hotel, restoran, pabrik pengolah makanan dan tempat pemotongan hewan.
    atribut:
    • Body Material: Stainless Steel
Daftar Harga band saw portable Terbaru November 2026
ASADA Rechargeable Bandsaw Blade (Mata Gergaji Pita)Rp419.900
NITTO KOHKI TSP Coupler Socket (Kopler)Rp169.900
TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel (Mata Gergaji Pita)Rp749.900
NRT-PRO Mesin Band SawRp1.999.900
MILWAUKEE Portable Band Saw TableRp12.999.900
MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)Rp18.999.900
MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Rp799.900
KRISBOW Mesin Gergaji PitaRp17.999.900
Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Rp209.900
Wipro Bandsaw Blade (Mata Gergaji Pita)Rp65.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)